Tee, 1-1/2" x 1-1/2" x 1", Press Ends
Mfr # 9101350PC
Zoro # G3909652
product price: $44.39
/eaKey Features
Fitting Connection Type
Press x Press x Press
Tube Size
1-1/2" x 1-1/2" x 1"
Pipe Size - Pipe Fitting
1-1/2" x 1-1/2" x 1"
Pipe Fitting Connection Type
Press x Press x Press
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9101350PC
Zoro #
G3909652
UPC #
39923422286
Country of Origin
United States
Dimensions
Tube Size
1-1/2" x 1-1/2" x 1"
Pipe Size - Pipe Fitting
1-1/2" x 1-1/2" x 1"
Pipe Size (Fittings)
1-1/2" x 1-1/2" x 1"
Details
Fitting Connection Type
Press x Press x Press
Item
Tee,1-1/2" x 1-1/2" x 1",Press Ends
Pipe Fitting Connection Type
Press x Press x Press
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Tee
Tube Fitting Material
Copper
Basic Pipe Fitting Shape
Tee
Pipe Fitting Material
Copper
Specific Fitting Shape
Tee
Description
Tee,1-1/2 In. x 1-1/2 In. x 1 In.,Press Ends
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.