Zoro Homepage

Tee, 1-1/2" x 1-1/2" x 3/4", Press Ends

  • Mfr # 9101400PC

  • Zoro # G3909637


product price: $41.69
/ea

Key Features

Fitting Connection Type
Press x Press x Press
Tube Size
1-1/2" x 1-1/2" x 3/4"
Pipe Size - Pipe Fitting
1-1/2" x 1-1/2" x 3/4"
Pipe Size (Fittings)
1-1/2" x 1-1/2" x 3/4"
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9101400PC
Zoro #
G3909637
UPC #
039923307675
Country of Origin
United States

Dimensions

Tube Size
1-1/2" x 1-1/2" x 3/4"
Pipe Size - Pipe Fitting
1-1/2" x 1-1/2" x 3/4"
Pipe Size (Fittings)
1-1/2" x 1-1/2" x 3/4"

Details

Fitting Connection Type
Press x Press x Press
Item
Tee,1-1/2" x 1-1/2" x 3/4",Press Ends
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Copper
Specific Pipe Fitting Shape
Tee
Basic Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
Press x Press x Press
Pipe Fitting Material
Copper
Specific Fitting Shape
Tee

Description

Tee,1-1/2 In. x 1-1/2 In. x 3/4 In.,Press Ends

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.