Tee, 1-1/2x1-1/2x3/4", Press X Press X FIP
Mfr # 9116543PC
Zoro # G3910090
product price: $66.19
/eaKey Features
Fitting Connection Type
Press x Press x FNPT
Tube Size
1-1/2" x 1-1/2" x 3/4"
Pipe Size - Pipe Fitting
1-1/2" x 1-1/2" x 3/4"
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9116543PC
Zoro #
G3910090
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
1-1/2" x 1-1/2" x 3/4"
Pipe Size - Pipe Fitting
1-1/2" x 1-1/2" x 3/4"
Pipe Size (Fittings)
1-1/2" x 1-1/2" x 3/4"
Details
Fitting Connection Type
Press x Press x FNPT
Item
Tee,1-1/2x1-1/2x3/4",Press X Press X FIP
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Copper
Specific Pipe Fitting Shape
Tee
Basic Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
Press x Press x FNPT
Pipe Fitting Material
Copper
Specific Fitting Shape
Tee
Description
Tee,1-1/2x1-1/2x3/4 In.,Press X Press X FIP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.