Zoro Homepage

Tee 1-1/4" x 1-1/4" x 1", Press Ends

  • Mfr # 9100205FPC

  • Zoro # G3909488


product price: $23.29
/ea

Key Features

Fitting Connection Type
Press x Press x Press
Tube Size
1-1/4" x 1-1/4" x 1"
Pipe Size - Pipe Fitting
1-1/4" x 1-1/4" x 1"
Specific Pipe Fitting Shape
Tee
Tube Fitting Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9100205FPC
Zoro #
G3909488
UPC #
039923307620
Country of Origin
United States

Dimensions

Tube Size
1-1/4" x 1-1/4" x 1"
Pipe Size - Pipe Fitting
1-1/4" x 1-1/4" x 1"
Pipe Size (Fittings)
1-1/4" x 1-1/4" x 1"

Details

Fitting Connection Type
Press x Press x Press
Item
Tee 1-1/4" x 1-1/4" x 1",Press Ends
Specific Pipe Fitting Shape
Tee
Tube Fitting Material
Copper
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Press x Press x Press
Basic Pipe Fitting Shape
Tee
Pipe Fitting Material
Copper
Specific Fitting Shape
Tee

Description

Tee 1-1/4 In. x 1-1/4 In. x 1 In.,Press Ends

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.