Zoro Homepage

Tee, 1-1/4x1-1/4x1/2", Press X Press X FIP

  • Mfr # 9116525PC

  • Zoro # G3910160


product price: $37.89
/ea

Key Features

Fitting Connection Type
Press x Press x FNPT
Tube Size
1-1/4" x 1-1/4" x 1/2"
Pipe Size - Pipe Fitting
1-1/4" x 1-1/4" x 1/2"
Tube Fitting Material
Copper
Pipe Size (Fittings)
1-1/4" x 1-1/4" x 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9116525PC
Zoro #
G3910160
UPC #
39923421531
Country of Origin
United States

Dimensions

Tube Size
1-1/4" x 1-1/4" x 1/2"
Pipe Size - Pipe Fitting
1-1/4" x 1-1/4" x 1/2"
Pipe Size (Fittings)
1-1/4" x 1-1/4" x 1/2"

Details

Fitting Connection Type
Press x Press x FNPT
Item
Tee,1-1/4x1-1/4x1/2",Press X Press X FIP
Tube Fitting Material
Copper
Basic Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
Press x Press x FNPT
Specific Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Copper
Specific Fitting Shape
Tee

Description

Tee,1-1/4x1-1/4x1/2 In.,Press X Press X FIP

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.