Tee, 1-1/4x1-1/4x3/4", Press X Press X FIP
Mfr # 9116532PC
Zoro # G3910127
product price: $42.45
/eaKey Features
Fitting Connection Type
Press x Press x FNPT
Tube Size
1-1/4" x 1-1/4" x 3/4"
Pipe Size - Pipe Fitting
1-1/4" x 1-1/4" x 3/4"
Pipe Size (Fittings)
1-1/4" x 1-1/4" x 3/4"
Basic Pipe Fitting Shape
Tee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9116532PC
Zoro #
G3910127
UPC #
039923350350
Country of Origin
United States
Dimensions
Tube Size
1-1/4" x 1-1/4" x 3/4"
Pipe Size - Pipe Fitting
1-1/4" x 1-1/4" x 3/4"
Pipe Size (Fittings)
1-1/4" x 1-1/4" x 3/4"
Fitting Side 2 Copper Tube Size
1 1/4 in
Fitting Side 1 Copper Tube Size
1 1/4 in
Details
Fitting Connection Type
Press x Press x FNPT
Item
Tee,1-1/4x1-1/4x3/4",Press X Press X FIP
Basic Pipe Fitting Shape
Tee
Tube Fitting Material
Copper
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Press x Press x FNPT
Specific Pipe Fitting Shape
Tee
Pipe Fitting Material
Copper
Specific Fitting Shape
Tee
Connector Type
Reducer
Operating Pressure - Maximum
200 psi
Material Grade
C12200
Fitting Material
Copper
Fitting Side 1 Connection Type
Press-fit
Fitting Shape
Straight
O-Ring Material
EPDM
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
250 Degrees F
Fitting Side 2 Connection Type
Press-fit
Description
Crimp Adapter Fitting, Application Tubing Systems, Climate Control, Irrigation, Fitting Material Copper, Includes Center Stop Not Applicable, Material Grade C12200, O-Ring Material EPDM, Standards ASME B16/51, ASTM B75, CSA MSE 13 and PS-117
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.