Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, 1 In, FPT x FPT x FPT

  • Mfr # 651233 1

  • Zoro # G0723265


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Kynar(R)
Specific Fitting Shape
Tee
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651233 1
Zoro #
G0723265
UPC #
039923100047
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Fitting Side C Outside Diameter
1 in
Overall Length
3 11/16 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side C Nominal Pipe Size
1 in
Thread Size
1"

Details

Item
Tee
Pipe Fitting Material
Kynar(R)
Specific Fitting Shape
Tee
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Tee
Fitting Connection Type
FNPT x FNPT
Max. Pressure
1360 psi
Standards
ASTM D-3222
Max. Thread Pressure
210 psi
Pipe Fitting Schedule/Class
Schedule 80
Color
Red
Temp. Range
73 Degrees to 280 Degrees F
Specific Pipe Fitting Shape
Tee
Seal Material
TPE
Fitting Side C Gender
Female
Includes Seal
Yes
For Pipe Schedule
80
Fitting Side C Type
NPT
Fitting Side B Type
NPT
Application
Non-Potable Water
Schedule
Schedule 80
Maximum Operating Pressure
1,360 psi @ 73 Degrees F
Fitting Side A Gender
Female
Fitting Side A Type
NPT
Thread Sealant Type
Chemtrol(R)
Includes Pre-Applied Thread Sealant
Yes
Fitting Side B Gender
Female

Description

Tee, Schedule 80, Thread Size 1 In, FPT x FPT x FPT Connection, Material of Construction Kynar(R), Max Pressure 1360 PSI, Temp Range 73 To 280 Deg F, Color Red, Standards ASTM D-3222

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.