Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Copper, Press-fit 1", 1", 1 1/4"

  • Mfr # 9099405PC

  • Zoro # G3909199


product price: $44.39
/ea

Key Features

Fitting Connection Type
Press x Press x Press
Tube Size
1" x 1" x 1/4"
Pipe Size - Pipe Fitting
1" x 1" x 1/4"
Pipe Size (Fittings)
1" x 1" x 1/4"
Specific Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9099405PC
Zoro #
G3909199
UPC #
039923350060
Country of Origin
United States

Dimensions

Tube Size
1" x 1" x 1/4"
Pipe Size - Pipe Fitting
1" x 1" x 1/4"
Pipe Size (Fittings)
1" x 1" x 1/4"
Fitting Side 1 Copper Tube Size
1 in
Fitting Side 2 Copper Tube Size
1 in

Details

Fitting Connection Type
Press x Press x Press
Item
Tee,1" x 1" x 1-1/4",Press Ends
Specific Pipe Fitting Shape
Tee
Tube Fitting Material
Copper
Pipe Fitting Connection Type
Press x Press x Press
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Pipe Fitting Material
Copper
Specific Fitting Shape
Tee
Operating Pressure - Maximum
200 psi
Material Grade
C12200
O-Ring Material
EPDM
Operating Temperature - Minimum
-20 Degrees F
Fitting Material
Copper
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F
Fitting Shape
Tee
Fitting Side 2 Connection Type
Press-fit

Description

Crimp Adapter Fitting, Application Tubing Systems, Climate Control, Irrigation, Fitting Material Copper, Includes Center Stop Not Applicable, Material Grade C12200, O-Ring Material EPDM, Standards ASME B16/51, ASTM B75, CSA MSE 13 and PS-117, IAPMO ASTM F3226

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.