Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nibco Tee, 1" x 1" x 1/2", Press X FIP, PK5 9116506PC

Tee, 1" x 1" x 1/2", Press X FIP, PK5 (Discontinued)

  • Mfr # 9116506PC
  • Zoro # G3910109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9116506PC
Zoro #
G3910109
UPC #
039923293749
Country of Origin
United States

Dimensions

Tube Size
1" x 1" x 1/2"
Pipe Size - Pipe Fitting
1" x 1" x 1/2"
Pipe Size (Fittings)
1" x 1" x 1/2"

Details

Fitting Connection Type
Press x Press x FNPT
Item
Tee,1" x 1" x 1/2",Press X FIP,PK5
Tube Fitting Material
Copper
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
Press x Press x FNPT
Specific Pipe Fitting Shape
Tee
Pipe Fitting Material
Copper
Specific Fitting Shape
Tee

Description

Tee,1 In. x 1 In. x 1/2 In.,Press X FIP,PK5, Package Quantity 5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.