Zoro Homepage
This item is Discontinued.
Nibco Tee, Copper, Press-fit 1", 1", 3/4", PK5 9099455PCU

Tee, Copper, Press-fit 1", 1", 3/4", PK5 (Discontinued)

  • Mfr # 9099455PCU
  • Zoro # G3909217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9099455PCU
Zoro #
G3909217
UPC #
039923394248
Country of Origin
United States

Dimensions

Tube Size
1" x 1" x 3/4"
Pipe Size - Pipe Fitting
1" x 1" x 3/4"
Pipe Size (Fittings)
1" x 1" x 3/4"
Fitting Side 2 Copper Tube Size
1 in
Fitting Side 1 Copper Tube Size
1 in

Details

Fitting Connection Type
Press x Press x Press
Max. Pressure
200 psi
Item
Tee,1" x 1" x 3/4",Press Ends,PK5
Basic Pipe Fitting Shape
Tee
Specific Pipe Fitting Shape
Tee
Temp. Range
-20 Degrees to 250 Degrees F
Pipe Fitting Connection Type
Press x Press x Press
Basic Pipe Fitting Material
Metal
Specific Fitting Shape
Tee
O-Ring Material
EPDM
Operating Temperature - Maximum
250 Degrees F
Fitting Side 2 Connection Type
Press-fit
Fitting Shape
Tee
Operating Temperature - Minimum
-20 Degrees F
Fitting Side 1 Connection Type
Press-fit
Material Grade
C12200
Fitting Material
Copper
Operating Pressure - Maximum
200 psi
Connector Type
Reducer

Description

Crimp Tee Fitting, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable, Compatible Tube Wall Thickness Not Applicable, Package Quantity 5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.