Zoro Homepage
This item is Discontinued.
Nibco Tee, Copper, Press-fit 1", 1/2", 1", PK5 9099905PCU

Tee, Copper, Press-fit 1", 1/2", 1", PK5 (Discontinued)

  • Mfr # 9099905PCU
  • Zoro # G3909269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9099905PCU
Zoro #
G3909269
UPC #
039923350176
Country of Origin
United States

Dimensions

Tube Size
1" x 1/2" x 1"
Pipe Size - Pipe Fitting
1" x 1/2" x 1"
Pipe Size (Fittings)
1" x 1/2" x 1"
Fitting Side 2 Copper Tube Size
1/2 in
Fitting Side 1 Copper Tube Size
1 in

Details

Fitting Connection Type
Press x Press x Press
Item
Tee,1" x 1/2" x 1",Press Ends,PK5
Pipe Fitting Connection Type
Press x Press x Press
Basic Pipe Fitting Shape
Tee
Tube Fitting Material
Copper
Specific Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Copper
Specific Fitting Shape
Tee
Operating Temperature - Maximum
250 Degrees F
Fitting Side 1 Connection Type
Press-fit
Material Grade
C12200
Operating Temperature - Minimum
-20 Degrees F
Connector Type
Reducer
O-Ring Material
EPDM
Fitting Side 2 Connection Type
Press-fit
Fitting Shape
Tee
Fitting Material
Copper
Operating Pressure - Maximum
200 psi

Description

Crimp Tee Fitting, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable, Compatible Tube Wall Thickness Not Applicable, Package Quantity 5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.