Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, 1/2 In, S x S, 1360 PSI

  • Mfr # 6511 1/2

  • Zoro # G1305491


product price: $83.39
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Kynar(R)
Specific Fitting Shape
Tee
Basic Pipe Fitting Material
Plastic
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6511 1/2
Zoro #
G1305491
UPC #
039923099808
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side C Nominal Pipe Size
1/2 in
Thread Size
1/2"

Details

Item
Tee
Pipe Fitting Material
Kynar(R)
Specific Fitting Shape
Tee
Basic Pipe Fitting Material
Plastic
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Tee
Fitting Connection Type
Socket x Socket x Socket
Max. Pressure
1360 psi
Standards
ASTM D-3222
Temp. Range
73 Degrees to 280 Degrees F
Color
Red
Pipe Fitting Schedule/Class
Schedule 80
Specific Pipe Fitting Shape
Tee
Max. Socket Pressure
580 psi
Maximum Operating Pressure
1,360 psi @ 73 Degrees F
Fitting Side C Type
Socket
Fitting Side B Gender
Female
For Pipe Schedule
80
Fitting Side A Gender
Female
Thread Sealant Type
Chemtrol(R)
Application
Non-Potable Water
Fitting Side B Type
Socket
Fitting Side A Type
Socket
Seal Material
TPE
Schedule
Schedule 80
Includes Seal
Yes
Fitting Side C Gender
Female
Includes Pre-Applied Thread Sealant
Yes

Description

Tee, Schedule 80, Thread Size 1/2 In, S x S x S Connection, Material of Construction Kynar(R), Max Pressure 1360 PSI, Temp Range 73 To 280 Deg F, Color Red, Standards ASTM D-3222

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.