Tee, Copper, PressFit 1/2", 1/2", PK10

  • Mfr # 9097200PCCP

  • Zoro # G3909129


product price: $59.99
/pk 10, $6.00/ea
Sold in multiples of 2 for $119.98

Key Features

Fitting Connection Type
Press x Press x Press
Tube Size
1/2" x 1/2" x 1/2"
Pipe Size - Pipe Fitting
1/2" x 1/2" x 1/2"
Basic Pipe Fitting Shape
Tee
Pipe Size (Fittings)
1/2" x 1/2" x 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9097200PCCP
Zoro #
G3909129
UPC #
039923307446
Country of Origin
United States

Dimensions

Tube Size
1/2" x 1/2" x 1/2"
Pipe Size - Pipe Fitting
1/2" x 1/2" x 1/2"
Pipe Size (Fittings)
1/2" x 1/2" x 1/2"
Fitting Side 2 Copper Tube Size
1/2 in
Fitting Side 1 Copper Tube Size
1/2 in

Details

Fitting Connection Type
Press x Press x Press
Item
Tee,1/2",Press Ends,PK10
Basic Pipe Fitting Shape
Tee
Tube Fitting Material
Copper
Specific Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
Press x Press x Press
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Copper
Specific Fitting Shape
Tee
Application
Tubing Systems
Series
PC611
For Media Type
Potable Water
Operating Pressure - Maximum
200 psi
Fitting Material
Copper
Operating Temperature - Minimum
-20 Degrees F
Fitting Features
Drain
O-Ring Material
EPDM
Fitting Side 1 Connection Type
Press-fit
Color
Copper
Compatible Tool Brand
NIBCO
Operating Temperature - Maximum
250 Degrees F
Material Grade
C12200
Fitting Side 2 Connection Type
Press-fit
Compatible Tube Material
Copper
Fitting Shape
Tee

Description

Crimp Tee Fitting, Application Tubing Systems, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Color Copper, Package Quantity 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.