Zoro Homepage
This item is Discontinued.
Nibco Tee, Copper, Press-fit1/2", 1/2", 3/4", PK5 9097305PCU

Tee, Copper, Press-fit1/2", 1/2", 3/4", PK5 (Discontinued)

  • Mfr # 9097305PCU
  • Zoro # G3909171
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9097305PCU
Zoro #
G3909171
UPC #
039923395894
Country of Origin
United States

Dimensions

Tube Size
1/2" x 1/2" x 3/4"
Pipe Size - Pipe Fitting
1/2" x 1/2" x 3/4"
Pipe Size (Fittings)
1/2" x 1/2" x 3/4"
Fitting Side 2 Copper Tube Size
1/2 in
Fitting Side 1 Copper Tube Size
1/2 in

Details

Fitting Connection Type
Press x Press x Press
Max. Pressure
200 psi
Item
Tee,1/2" x 1/2" x 3/4",Press Ends,PK5
Pipe Fitting Connection Type
Press x Press x Press
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Temp. Range
-20 Degrees to 250 Degrees F
Specific Pipe Fitting Shape
Tee
Specific Fitting Shape
Tee
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Minimum
-20 Degrees F
Fitting Shape
Tee
Operating Temperature - Maximum
250 Degrees F
Fitting Side 2 Connection Type
Press-fit
O-Ring Material
EPDM
Operating Pressure - Maximum
200 psi
Material Grade
C12200
Fitting Material
Copper

Description

Crimp Adapter Fitting, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable, Compatible Tube Wall Thickness Not Applicable, Package Quantity 5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.