Zoro Homepage
This item is Discontinued.
Nibco Tee, Copper, Press-fit1", 1", FNPT3/4", PK5 9116516PCU

Tee, Copper, Press-fit1", 1", FNPT3/4", PK5 (Discontinued)

  • Mfr # 9116516PCU
  • Zoro # G3910118
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9116516PCU
Zoro #
G3910118
UPC #
039923394255
Country of Origin
United States

Dimensions

Fitting Side 1 Copper Tube Size
1 in
Fitting Side 2 Copper Tube Size
1 in

Details

Item
Tee,1x1x3/4",Press X Press X FIP,PK5
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Specific Fitting Shape
Tee
Connector Type
Reducer
Operating Temperature - Minimum
-20 Degrees F
Fitting Side 2 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F
Material Grade
C12200
O-Ring Material
EPDM
Fitting Shape
Straight
Fitting Material
Copper
Fitting Side 1 Connection Type
Press-fit
Operating Pressure - Maximum
200 psi

Description

Crimp Adapter Fitting, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable, Compatible Tube Wall Thickness Not Applicable, Package Quantity 5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.