Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, 2-1/2x1x2-1/2", Press X Press X Press

  • Mfr # 9105900PC

  • Zoro # G3909777


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
Press x Press x Press
Tube Size
2-1/2" x 1" x 2-1/2"
Pipe Size - Pipe Fitting
2-1/2" x 1" x 2-1/2"
Max. Pressure
200 psi
Temp. Range
-20 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9105900PC
Zoro #
G3909777
UPC #
039923242419
Country of Origin
United States

Dimensions

Tube Size
2-1/2" x 1" x 2-1/2"
Pipe Size - Pipe Fitting
2-1/2" x 1" x 2-1/2"
Pipe Size (Fittings)
2-1/2" x 1" x 2-1/2"

Details

Fitting Connection Type
Press x Press x Press
Max. Pressure
200 psi
Item
Tee,2-1/2x1x2-1/2",Press X Press X Press
Temp. Range
-20 Degrees to 250 Degrees F
Specific Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Press x Press x Press
Basic Pipe Fitting Shape
Tee
Specific Fitting Shape
Tee

Description

Tee,2-1/2x1x2-1/2 In.,Press X Press X Press

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.