Zoro Homepage

Tee, 2 In, FPT x FPT x FPT

  • Mfr # 651233 2

  • Zoro # G2265006


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Kynar(R)
Specific Fitting Shape
Tee
Basic Pipe Fitting Material
Plastic
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651233 2
Zoro #
G2265006
UPC #
039923100108
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Fitting Side A Nominal Pipe Size
2 in
Overall Length
5 3/8 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side C Nominal Pipe Size
2 in
Fitting Side C Outside Diameter
2 in
Thread Size
2"

Details

Item
Tee
Pipe Fitting Material
Kynar(R)
Specific Fitting Shape
Tee
Basic Pipe Fitting Material
Plastic
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Tee
Max. Pressure
1360 psi
Fitting Connection Type
FNPT x FNPT
Standards
ASTM D-3222
Max. Thread Pressure
140 psi
Specific Pipe Fitting Shape
Tee
Temp. Range
73 Degrees to 280 Degrees F
Color
Red
Pipe Fitting Schedule/Class
Schedule 80
Maximum Operating Pressure
1,360 psi @ 73 Degrees F
Includes Seal
Yes
Thread Sealant Type
Chemtrol(R)
Fitting Side A Type
NPT
Seal Material
TPE
Application
Non-Potable Water
Schedule
Schedule 80
Fitting Side C Type
NPT
Fitting Side C Gender
Female
Fitting Side B Gender
Female
Fitting Side A Gender
Female
For Pipe Schedule
80
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
Yes

Description

Tee, Schedule 80, Thread Size 2 In, FPT x FPT x FPT Connection, Material of Construction Kynar(R), Max Pressure 1360 PSI, Temp Range 73 To 280 Deg F, Color Red, Standards ASTM D-3222

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.