Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Copper, Press-fit 2", 1 1/2", 3/4"

  • Mfr # 9103305PC

  • Zoro # G3910267


product price: $87.39
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
Press x Press x Press
Tube Size
2" x 1-1/2" x 3/4"
Pipe Size - Pipe Fitting
2" x 1-1/2" x 3/4"
Specific Pipe Fitting Shape
Tee
Pipe Size (Fittings)
2" x 1-1/2" x 3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9103305PC
Zoro #
G3910267
UPC #
039923350251
Country of Origin
United States

Dimensions

Tube Size
2" x 1-1/2" x 3/4"
Pipe Size - Pipe Fitting
2" x 1-1/2" x 3/4"
Pipe Size (Fittings)
2" x 1-1/2" x 3/4"
Fitting Side 1 Copper Tube Size
2 in
Fitting Side 2 Copper Tube Size
1 1/2 in

Details

Fitting Connection Type
Press x Press x Press
Item
Tee 2" x 1-1/2" x 3/4",Press Ends
Specific Pipe Fitting Shape
Tee
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Press x Press x Press
Tube Fitting Material
Copper
Pipe Fitting Material
Copper
Specific Fitting Shape
Tee
Operating Temperature - Maximum
250 Degrees F
Material Grade
C12200
Connector Type
Reducer
Fitting Side 2 Connection Type
Press-fit
Fitting Side 1 Connection Type
Press-fit
Fitting Material
Copper
Fitting Shape
Tee
Operating Pressure - Maximum
200 psi
O-Ring Material
EPDM
Operating Temperature - Minimum
-20 Degrees F

Description

Crimp Tee Fitting, Application Tubing Systems, Climate Control, Irrigation, Fitting Material Copper, Includes Center Stop Not Applicable, Material Grade C12200, O-Ring Material EPDM, Standards ASME B16/51, ASTM B75, CSA MSE 13 and PS-117, IAPMO ASTM F3226

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.