Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Copper, Press-fit2", Press-fit2",

  • Mfr # 9102900PC

  • Zoro # G3909713


product price: $69.59
/ea

Key Features

Fitting Connection Type
Press x Press x Press
Tube Size
2" x 2" x 1"
Pipe Size - Pipe Fitting
2" x 2" x 1"
Pipe Fitting Connection Type
Press x Press x Press
Specific Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9102900PC
Zoro #
G3909713
UPC #
039923307736
Country of Origin
United States

Dimensions

Tube Size
2" x 2" x 1"
Pipe Size - Pipe Fitting
2" x 2" x 1"
Pipe Size (Fittings)
2" x 2" x 1"
Fitting Side 1 Copper Tube Size
2 in
Fitting Side 2 Copper Tube Size
2 in

Details

Fitting Connection Type
Press x Press x Press
Item
Tee,2" x 2" x 1",Press Ends
Pipe Fitting Connection Type
Press x Press x Press
Specific Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Copper
Basic Pipe Fitting Shape
Tee
Pipe Fitting Material
Copper
Specific Fitting Shape
Tee
Fitting Material
Copper
Operating Temperature - Maximum
250 Degrees F
Connector Type
Reducer
Fitting Features
Drain
Material Grade
C12200
Compatible Tool Brand
NIBCO
Application
Tubing Systems
Fitting Shape
Tee
Color
Copper
Operating Temperature - Minimum
-20 Degrees F
Series
PC611
Operating Pressure - Maximum
200 psi
Fitting Side 2 Connection Type
Press-fit
Compatible Tube Material
Copper
For Media Type
Potable Water
O-Ring Material
EPDM
Fitting Side 1 Connection Type
Press-fit

Description

Crimp Tee Fitting, Application Tubing Systems, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Color Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.