Zoro Homepage

Tee, 3", Press Ends

  • Mfr # 9106600PC

  • Zoro # G3909792


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
Press x Press x Press
Tube Size
3" x 3" x 3"
Pipe Size - Pipe Fitting
3" x 3" x 3"
Tube Fitting Material
Copper
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9106600PC
Zoro #
G3909792
UPC #
039923379559
Country of Origin
United States

Dimensions

Tube Size
3" x 3" x 3"
Pipe Size - Pipe Fitting
3" x 3" x 3"
Pipe Size (Fittings)
3" x 3" x 3"

Details

Fitting Connection Type
Press x Press x Press
Item
Tee,3",Press Ends
Tube Fitting Material
Copper
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
Press x Press x Press
Specific Pipe Fitting Shape
Tee
Pipe Fitting Material
Copper
Specific Fitting Shape
Tee

Description

Tee,3 In.,Press Ends

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.