Zoro Homepage

Tee, 3" x 1" x 3", Press Ends

  • Mfr # 9108500PC

  • Zoro # G3909871


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
Press x Press x Press
Tube Size
3" x 1" x 3"
Pipe Size - Pipe Fitting
3" x 1" x 3"
Max. Pressure
200 psi
Pipe Fitting Connection Type
Press x Press x Press
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9108500PC
Zoro #
G3909871
UPC #
039923242556
Country of Origin
United States

Dimensions

Tube Size
3" x 1" x 3"
Pipe Size - Pipe Fitting
3" x 1" x 3"
Pipe Size (Fittings)
3" x 1" x 3"

Details

Fitting Connection Type
Press x Press x Press
Max. Pressure
200 psi
Item
Tee,3" x 1" x 3",Press Ends
Pipe Fitting Connection Type
Press x Press x Press
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 250 Degrees F
Specific Pipe Fitting Shape
Tee
Basic Pipe Fitting Shape
Tee
Specific Fitting Shape
Tee

Description

Tee,3 In. x 1 In. x 3 In.,Press Ends

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.