Zoro Homepage

Tee, Copper, Press-fit 3/4", 3/4", , PK10

  • Mfr # 9098401PCCP

  • Zoro # G3909147


product price: $73.65
/pk 10, $7.37/ea
Sold in multiples of 2 for $147.30

Key Features

Fitting Connection Type
Press x Press x Press
Tube Size
3/4" x 3/4" x 3/4"
Pipe Size - Pipe Fitting
3/4" x 3/4" x 3/4"
Basic Pipe Fitting Shape
Tee
Tube Fitting Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9098401PCCP
Zoro #
G3909147
UPC #
039923382474
Country of Origin
United States

Dimensions

Tube Size
3/4" x 3/4" x 3/4"
Pipe Size - Pipe Fitting
3/4" x 3/4" x 3/4"
Pipe Size (Fittings)
3/4" x 3/4" x 3/4"
Fitting Side 2 Copper Tube Size
3/4 in
Fitting Side 1 Copper Tube Size
3/4 in

Details

Fitting Connection Type
Press x Press x Press
Item
Tee,3/4",Press Ends,PK10
Basic Pipe Fitting Shape
Tee
Tube Fitting Material
Copper
Pipe Fitting Connection Type
Press x Press x Press
Specific Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Copper
Specific Fitting Shape
Tee
Fitting Side 1 Connection Type
Press-fit
Application
Tubing Systems
Series
PC611
Operating Temperature - Minimum
-20 Degrees F
Material Grade
C12200
Compatible Tool Brand
NIBCO
Operating Pressure - Maximum
200 psi
Fitting Shape
Tee
O-Ring Material
EPDM
Compatible Tube Material
Copper
Color
Copper
Fitting Material
Copper
For Media Type
Potable Water
Fitting Side 2 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F
Fitting Features
Drain

Description

Crimp Tee Fitting, Application Tubing Systems, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Color Copper, Package Quantity 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.