Zoro Homepage
This item is Discontinued.
Nibco Tee, Copper, Press-fit3/4", 1/2", 1/2", PK5 9098905PCU

Tee, Copper, Press-fit3/4", 1/2", 1/2", PK5 (Discontinued)

  • Mfr # 9098905PCU
  • Zoro # G3909083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9098905PCU
Zoro #
G3909083
UPC #
039923381163
Country of Origin
United States

Dimensions

Tube Size
3/4" x 1/2" x 1/2"
Pipe Size - Pipe Fitting
3/4" x 1/2" x 1/2"
Pipe Size (Fittings)
3/4" x 1/2" x 1/2"
Fitting Side 1 Copper Tube Size
3/4 in
Fitting Side 2 Copper Tube Size
1/2 in

Details

Fitting Connection Type
Press x Press x Press
Item
Tee,3/4" x 1/2" x 1/2",Press Ends,PK5
Pipe Fitting Connection Type
Press x Press x Press
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Tube Fitting Material
Copper
Specific Pipe Fitting Shape
Tee
Pipe Fitting Material
Copper
Specific Fitting Shape
Tee
Fitting Material
Copper
Operating Temperature - Minimum
-20 Degrees F
Fitting Shape
Tee
Connector Type
Reducer
Operating Pressure - Maximum
200 psi
O-Ring Material
EPDM
Fitting Side 1 Connection Type
Press-fit
Fitting Side 2 Connection Type
Press-fit
Material Grade
C12200
Operating Temperature - Maximum
250 Degrees F

Description

Crimp Tee Fitting, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable, Compatible Tube Wall Thickness Not Applicable, Package Quantity 5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.