This item is Discontinued.

Nibco Tee, Copper, Press-fit3/4", 3/4", 1", PK5 9098450PCU

Tee, Copper, Press-fit3/4", 3/4", 1", PK5 (Discontinued)

  • Mfr # 9098450PCU
  • Zoro # G3909138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9098450PCU
Zoro #
G3909138
UPC #
039923307491
Country of Origin
United States

Dimensions

Tube Size
3/4" x 3/4" x 1"
Pipe Size - Pipe Fitting
3/4" x 3/4" x 1"
Pipe Size (Fittings)
3/4" x 3/4" x 1"
Fitting Side 1 Copper Tube Size
3/4 in
Fitting Side 2 Copper Tube Size
3/4 in

Details

Fitting Connection Type
Press x Press x Press
Item
Tee,3/4" x 3/4" x 1",Press Ends,PK5
Basic Pipe Fitting Shape
Tee
Specific Pipe Fitting Shape
Tee
Tube Fitting Material
Copper
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Press x Press x Press
Pipe Fitting Material
Copper
Specific Fitting Shape
Tee
Material Grade
C12200
Fitting Material
Copper
O-Ring Material
EPDM
Fitting Side 1 Connection Type
Press-fit
Operating Pressure - Maximum
200 psi
Operating Temperature - Maximum
250 Degrees F
Fitting Side 2 Connection Type
Press-fit
Fitting Shape
Tee
Operating Temperature - Minimum
-20 Degrees F

Description

Crimp Adapter Fitting, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable, Compatible Tube Wall Thickness Not Applicable, Package Quantity 5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.