Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Copper, Press-fit 4", Press-fit 4"

  • Mfr # 9122400PC

  • Zoro # G3910151


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
Press x Press x FNPT
Tube Size
4" x 4" x 2"
Pipe Size - Pipe Fitting
4" x 4" x 2"
Tube Fitting Material
Copper
Pipe Size (Fittings)
4" x 4" x 2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9122400PC
Zoro #
G3910151
UPC #
039923240781
Country of Origin
United States

Dimensions

Tube Size
4" x 4" x 2"
Pipe Size - Pipe Fitting
4" x 4" x 2"
Pipe Size (Fittings)
4" x 4" x 2"
Fitting Side 2 Copper Tube Size
4 in
Fitting Side 1 Copper Tube Size
4 in

Details

Fitting Connection Type
Press x Press x FNPT
Item
Tee,4" x 4" x 2",Press x Press x FIP
Tube Fitting Material
Copper
Specific Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
Press x Press x FNPT
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Copper
Specific Fitting Shape
Tee
For Media Type
Potable Water
Application
Tubing Systems
Fitting Features
Drain
Fitting Side 1 Connection Type
Press-fit
Fitting Material
Copper
Connector Type
Reducer
Operating Pressure - Maximum
200 psi
Series
PC612
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
250 Degrees F
Compatible Tube Material
Copper
O-Ring Material
EPDM
Compatible Tool Brand
NIBCO
Color
Copper
Material Grade
C12200
Fitting Side 2 Connection Type
Press-fit
Fitting Shape
Straight

Description

Crimp Tee, Application Tubing Systems, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Color Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.