Shop NIBCO

Tee, Bronze, Cup 1", FNPT 1/8", Cup 1"

  • Mfr # 705 1X1/8X1
  • Zoro # G5003975

product price: 
$
19.15
/ea

Key Features

Fitting Connection Type
C x FNPT x C
Tube Size
1"
Pipe Size - Pipe Fitting
1/8"
Outside Dia.
1-1/8" x 1/4" x 1-1/8"
Max. Pressure
395 psi@200 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
705 1X1/8X1
Zoro #
G5003975
UPC #
039923378576
Country of Origin
United States
Fitting Connection Type
C x FNPT x C
Max. Pressure
395 psi@200 Degrees F
Item
Sweat Fitting Tee
Specific Fitting Shape
Baseboard Tee
Tube Fitting Material
Cast Bronze
Temp. Range
-20 Degrees to 400 Degrees F
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
C x FNPT x C
Specific Pipe Fitting Shape
Tee
Basic Pipe Fitting Shape
Tee
Standards
ASME B16.18, ASTM B584
Pipe Fitting Material
Cast Bronze
Resistance Properties
Dezincification-Resistant
Fitting Side A Connection Type
Cup
Fitting Side B Connection Type
FNPT
Fitting Material
Cast Bronze
Fitting Side C Connection Type
Cup
Application
Non-Potable Water
Minimum Operating Temperature
20 Degrees F
Maximum Operating Temperature
400 Degrees F
Maximum Operating Pressure
395 psi @ 200 Degrees F
Fitting Shape
Tee
Fitting Side 1 Connection Type
Cup
Material Grade
C84400
Fitting Side 3 Connection Type
Cup
Fitting Side 2 Connection Type
FNPT
For Media Type
Non-Potable Water
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
400 Degrees F
Operating Pressure - Maximum
395 psi

Dimensions

Tube Size
1"
Pipe Size - Pipe Fitting
1/8"
Outside Dia.
1-1/8" x 1/4" x 1-1/8"
Pipe Size (Fittings)
1/8"
Fitting Side A Tube Outer Diameter
1 1/8 in
Fitting Side B Pipe Size
1/8 in
Fitting Side A Copper Tube Size
1 in
Fitting Side C Copper Tube Size
1 in
Fitting Side C Tube Outer Diameter
1 1/8 in
Fitting Side 3 Tube Outer Diameter
1 1/8 in
Fitting Side 1 Tube Outer Diameter
1 1/8 in
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 3 Copper Tube Size
1 in
Fitting Side 1 Copper Tube Size
1 in

Description

Sweat Fitting Tee, Application Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1 in, Fitting Side C Copper Tube Size 1 in, Fitting Material Cast Bronze, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side C Tube Outer Diameter 1 1/8 in, Specific Fitting Shape Baseboard Tee, Maximum Operating Pressure 395 psi @ 200 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.