Tee, Bronze, Cup11/4", Cup1/2", Cup1"
- Mfr # 711RR-LF 11/4X1/2X1
- Zoro # G5146863
product price:Â
$
40.99
/ea
Key Features
Fitting Connection Type
C x C x C
Tube Size
1-1/4" x 1/2" x 1"
Outside Dia.
1-3/8" x 5/8" x 1-1/8"
Max. Pressure
391 psi
Basic Pipe Fitting Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 711RR-LF 11/4X1/2X1
- Zoro #
- G5146863
- UPC #
- 039923338358
- Country of Origin
- United States
Dimensions
- Tube Size
- 1-1/4" x 1/2" x 1"
- Outside Dia.
- 1-3/8" x 5/8" x 1-1/8"
- Fitting Side C Tube Outer Diameter
- 1 1/8 in
- Fitting Side B Tube Outer Diameter
- 5/8 in
- Fitting Side A Tube Outer Diameter
- 1 3/8 in
- Fitting Side B Copper Tube Size
- 1/2 in
- Fitting Side C Copper Tube Size
- 1 in
- Fitting Side A Copper Tube Size
- 1 1/4 in
- Fitting Side 1 Tube Outer Diameter
- 1 3/8 in
- Fitting Side 3 Copper Tube Size
- 1 in
- Fitting Side 3 Tube Outer Diameter
- 1 1/8 in
- Fitting Side 2 Copper Tube Size
- 1/2 in
- Fitting Side 1 Copper Tube Size
- 1 1/4 in
- Fitting Side 2 Tube Outer Diameter
- 5/8 in
Description
Sweat Fitting Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Side C Copper Tube Size 1 in, Fitting Material Low Lead Bronze, Fitting Side A Tube Outer Diameter 1 3/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Side C Tube Outer Diameter 1 1/8 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.