Tee, Bronze, Cup3/4", FNPT1/2", Cup3/4"
- Mfr # 714RR-LF 3/4/X1/2X3/4
- Zoro # G5147003
product price:Â
$
21.15
/ea
Key Features
Fitting Connection Type
C x FNPT x C
Tube Size
3/4"
Pipe Size - Pipe Fitting
1/2"
Outside Dia.
7/8" x 5/8" x 7/8"
Max. Pressure
466 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Tube Size
- 3/4"
- Pipe Size - Pipe Fitting
- 1/2"
- Outside Dia.
- 7/8" x 5/8" x 7/8"
- Pipe Size (Fittings)
- 1/2"
- Fitting Side A Tube Outer Diameter
- 7/8 in
- Fitting Side B Pipe Size
- 3/4 in
- Fitting Side C Copper Tube Size
- 3/4 in
- Fitting Side C Tube Outer Diameter
- 7/8 in
- Fitting Side A Copper Tube Size
- 3/4 in
- Fitting Side 3 Copper Tube Size
- 3/4 in
- Fitting Side 3 Tube Outer Diameter
- 7/8 in
- Fitting Side 1 Tube Outer Diameter
- 7/8 in
- Fitting Side 2 Pipe Size
- 1/2 in
- Fitting Side 1 Copper Tube Size
- 3/4 in
Description
Sweat Fitting Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side C Copper Tube Size 3/4 in, Fitting Material Cast Bronze, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side C Tube Outer Diameter 7/8 in, Specific Fitting Shape Reducing Tee, Maximum Operating Pressure 466 psi, Maximum Operating Temperature 200 Degrees F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.