This item is Discontinued.

Nibco 1/2" NOM C x 1/2" FNPT Copper Tee U712 1/2

1/2" NOM C x 1/2" FNPT Copper Tee (Discontinued)

  • Mfr # U712 1/2
  • Zoro # G2754893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U712 1/2
Zoro #
G2754893
UPC #
039923038166
Country of Origin
United States

Dimensions

Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"
Outside Dia.
5/8"

Details

Item
Tee
Tube Fitting Material
Cast Copper
Specific Fitting Shape
Tee
Fitting Connection Type
C x C x FNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Specific Pipe Fitting Shape
Tee
Temp. Range
-20 Degrees to 400 Degrees F
Max. Pressure
722 psi@100 Degrees F
Pipe Fitting Connection Type
C x C x FNPT
Standards
ANSI B16.18

Description

Tee, Specific Fitting Shape Tee, Standards ANSI B16.18

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.