Zoro Homepage

Tee, Copper, Cup 1", Cup 1", Cup 3/4"

  • Mfr # 9099451

  • Zoro # G904267599


product price: $15.89
/ea

Key Features

Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Specific Fitting Shape
Reducing Tee
Application
Potable Water
Compatible Tube Material
Copper
Fitting Side C Connection Type
Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9099451
Zoro #
G904267599
UPC #
039923328243
Country of Origin
United States

Dimensions

Overall Length
2 5/8 in
Fitting Side A Copper Tube Size
1 in
Fitting Side A Tube Outer Diameter
1 1/8 in
Fitting Side C Copper Tube Size
3/4 in
Fitting Side B Tube Outer Diameter
1 1/8 in
Fitting Side B Copper Tube Size
1 in
Fitting Side 1 Tube Outer Diameter
1 1/8 in
Fitting Side 2 Tube Outer Diameter
1 1/8 in
Fitting Side 3 Copper Tube Size
3/4 in
Fitting Side 3 Tube Outer Diameter
7/8 in
Fitting Side 2 Copper Tube Size
1 in
Fitting Side 1 Copper Tube Size
1 in

Details

Item
Sweat Fitting Tee
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Specific Fitting Shape
Reducing Tee
Application
Potable Water
Compatible Tube Material
Copper
Fitting Side C Connection Type
Cup
Fitting Side A Connection Type
Cup
Fitting Material
Wrot Copper
Fitting Side B Connection Type
Cup
Fitting Shape
Tee
Fitting Side 1 Connection Type
Cup
Operating Temperature - Minimum
-20 Degrees F
Fitting Side 3 Connection Type
Cup
Operating Temperature - Maximum
400 Degrees F
Fitting Side 2 Connection Type
Cup
Material Grade
C12200
For Media Type
Potable Water
Connector Type
Reducer

Description

Sweat Fitting Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1 in, Fitting Side C Copper Tube Size 3/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 1 1/8 in, Specific Fitting Shape Reducing Tee

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.