Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Copper, Cup3/4", Cup3/4", Cup1/2"

  • Mfr # 9098551

  • Zoro # G404267600


product price: $5.69
/ea

Key Features

Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Specific Fitting Shape
Reducing Tee
Maximum Operating Pressure
700 psi
Fitting Side A Connection Type
Cup
Maximum Operating Temperature
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9098551
Zoro #
G404267600
UPC #
039923327741
Country of Origin
United States

Dimensions

Fitting Side A Copper Tube Size
3/4 in
Fitting Side A Tube Outer Diameter
7/8 in
Fitting Side B Tube Outer Diameter
7/8 in
Fitting Side B Copper Tube Size
3/4 in
Fitting Side C Tube Outer Diameter
5/8 in
Fitting Side C Copper Tube Size
1/2 in
Overall Length
2 3/16 in
Fitting Side 2 Tube Outer Diameter
7/8 in
Fitting Side 1 Tube Outer Diameter
7/8 in
Fitting Side 1 Copper Tube Size
3/4 in
Fitting Side 3 Tube Outer Diameter
5/8 in
Fitting Side 3 Copper Tube Size
1/2 in
Fitting Side 2 Copper Tube Size
3/4 in

Details

Item
Sweat Fitting Tee
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Specific Fitting Shape
Reducing Tee
Maximum Operating Pressure
700 psi
Fitting Side A Connection Type
Cup
Maximum Operating Temperature
250 Degrees F
Application
Potable Water
Fitting Side B Connection Type
Cup
Fitting Side C Connection Type
Cup
Compatible Tube Material
Copper
Fitting Material
Wrot Copper
Fitting Shape
Tee
Fitting Side 1 Connection Type
Cup
Fitting Side 2 Connection Type
Cup
Connector Type
Reducer
Operating Pressure - Maximum
700 psi
For Media Type
Potable Water
Operating Temperature - Maximum
400 Degrees F
Material Grade
C12200
Fitting Side 3 Connection Type
Cup
Operating Temperature - Minimum
-20 Degrees F

Description

Sweat Fitting Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Side C Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Fitting Side C Tube Outer Diameter 5/8 in, Specific Fitting Shape Reducing Tee

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.