Tee, Copper, Press-fit 1 1/4", 1 1/4",
Mfr # 9100255PC
Zoro # G3909661
product price: $23.49
/eaKey Features
Fitting Connection Type
Press x Press x Press
Tube Size
1-1/4" x 1-1/4" x 3/4"
Pipe Size - Pipe Fitting
1-1/4" x 1-1/4" x 3/4"
Pipe Size (Fittings)
1-1/4" x 1-1/4" x 3/4"
Basic Pipe Fitting Shape
Tee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9100255PC
Zoro #
G3909661
UPC #
039923350299
Country of Origin
United States
Dimensions
Tube Size
1-1/4" x 1-1/4" x 3/4"
Pipe Size - Pipe Fitting
1-1/4" x 1-1/4" x 3/4"
Pipe Size (Fittings)
1-1/4" x 1-1/4" x 3/4"
Fitting Side 2 Copper Tube Size
1 1/4 in
Fitting Side 1 Copper Tube Size
1 1/4 in
Description
Crimp Tee Fitting, Application Tubing Systems, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Color Copper
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.