Tee, Copper, Press-fit 2 1/2", FNPT 3/4"
Mfr # 9124800PC
Zoro # G3909348
product price: $247.99
/ea
Free Shipping & Returns
Key Features
Fitting Connection Type
Press x Press x FNPT
Tube Size
2-1/2" x 2-1/2" x 3/4"
Pipe Size - Pipe Fitting
2-1/2" x 2-1/2" x 3/4"
Basic Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
Press x Press x FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9124800PC
Zoro #
G3909348
UPC #
039923240736
Country of Origin
United States
Dimensions
Tube Size
2-1/2" x 2-1/2" x 3/4"
Pipe Size - Pipe Fitting
2-1/2" x 2-1/2" x 3/4"
Pipe Size (Fittings)
2-1/2" x 2-1/2" x 3/4"
Fitting Side 2 Copper Tube Size
2 1/2 in
Fitting Side 1 Copper Tube Size
2 1/2 in
Details
Fitting Connection Type
Press x Press x FNPT
Item
Tee,2-1/2" x 2-1/2" x 3/4",Press x FIP
Basic Pipe Fitting Shape
Tee
Pipe Fitting Connection Type
Press x Press x FNPT
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Copper
Specific Pipe Fitting Shape
Tee
Pipe Fitting Material
Copper
Specific Fitting Shape
Tee
Fitting Shape
Straight
Operating Pressure - Maximum
200 psi
Operating Temperature - Maximum
250 Degrees F
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Minimum
-20 Degrees F
Connector Type
Reducer
Fitting Side 2 Connection Type
Press-fit
Material Grade
C12200
Fitting Material
Copper
O-Ring Material
EPDM
Description
Crimp Adapter Fitting, Application Tubing Systems, Climate Control, Irrigation, Fitting Material Copper, Includes Center Stop Not Applicable, Material Grade C12200, O-Ring Material EPDM, Standards ASME B16/51, ASTM B75, CSA MSE 13 and PS-117
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.