Zoro Homepage

Tee, Copper, Press-fit 3", 3", FNPT 2"

  • Mfr # 9126800PC

  • Zoro # G3909302


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
Press x Press x FNPT
Tube Size
3" x 3" x 2"
Pipe Size - Pipe Fitting
3" x 3" x 2"
Pipe Size (Fittings)
3" x 3" x 2"
Pipe Fitting Connection Type
Press x Press x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9126800PC
Zoro #
G3909302
UPC #
039923240767
Country of Origin
United States

Dimensions

Tube Size
3" x 3" x 2"
Pipe Size - Pipe Fitting
3" x 3" x 2"
Pipe Size (Fittings)
3" x 3" x 2"
Fitting Side 2 Copper Tube Size
3 in
Fitting Side 1 Copper Tube Size
3 in

Details

Fitting Connection Type
Press x Press x FNPT
Item
Tee,3" x 3" x 2",Press x Press x FIP
Pipe Fitting Connection Type
Press x Press x FNPT
Tube Fitting Material
Copper
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Tee
Basic Pipe Fitting Shape
Tee
Pipe Fitting Material
Copper
Specific Fitting Shape
Tee
Operating Pressure - Maximum
200 psi
Fitting Shape
Straight
Connector Type
Reducer
Fitting Material
Copper
Material Grade
C12200
Fitting Side 2 Connection Type
Press-fit
Operating Temperature - Minimum
-20 Degrees F
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F
O-Ring Material
EPDM

Description

Crimp Adapter Fitting, Application Tubing Systems, Climate Control, Irrigation, Fitting Material Copper, Includes Center Stop Not Applicable, Material Grade C12200, O-Ring Material EPDM, Standards ASME B16/51, ASTM B75, CSA MSE 13 and PS-117

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.