Zoro Homepage

Tee, Copper, Press-fit 4", 4", 2 1/2"

  • Mfr # 9112350PC

  • Zoro # G3910039


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
Press x Press x Press
Tube Size
4" x 4" x 2-1/2"
Pipe Size - Pipe Fitting
4" x 4" x 2-1/2"
Basic Pipe Fitting Material
Metal
Pipe Size (Fittings)
4" x 4" x 2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9112350PC
Zoro #
G3910039
UPC #
039923379641
Country of Origin
United States

Dimensions

Tube Size
4" x 4" x 2-1/2"
Pipe Size - Pipe Fitting
4" x 4" x 2-1/2"
Pipe Size (Fittings)
4" x 4" x 2-1/2"
Fitting Side 1 Copper Tube Size
4 in
Fitting Side 2 Copper Tube Size
4 in

Details

Fitting Connection Type
Press x Press x Press
Item
Tee,4" x 4" x 2-1/2",Press Ends
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Press x Press x Press
Basic Pipe Fitting Shape
Tee
Specific Pipe Fitting Shape
Tee
Tube Fitting Material
Copper
Pipe Fitting Material
Copper
Specific Fitting Shape
Tee
Operating Pressure - Maximum
200 psi
Fitting Side 2 Connection Type
Press-fit
Fitting Shape
Tee
Operating Temperature - Maximum
250 Degrees F
Connector Type
Reducer
Fitting Material
Copper
Material Grade
C12200
Operating Temperature - Minimum
-20 Degrees F
O-Ring Material
EPDM
Fitting Side 1 Connection Type
Press-fit

Description

Crimp Tee Fitting, Application Tubing Systems, Climate Control, Irrigation, Fitting Material Copper, Includes Center Stop Not Applicable, Material Grade C12200, O-Ring Material EPDM, Standards ASME B16/51, ASTM B75, CSA MSE 13 and PS-117, IAPMO ASTM F3226

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.