Zoro Homepage

Tee, Copper, Press-fit11/2", 11/4", 1"

  • Mfr # 9101755PC

  • Zoro # G3909759


product price: $63.39
/ea

Key Features

Fitting Connection Type
Press x Press x Press
Tube Size
1-1/2" x 1-1/4" x 1"
Pipe Size - Pipe Fitting
1-1/2" x 1-1/4" x 1"
Pipe Fitting Connection Type
Press x Press x Press
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9101755PC
Zoro #
G3909759
UPC #
039923350190
Country of Origin
United States

Dimensions

Tube Size
1-1/2" x 1-1/4" x 1"
Pipe Size - Pipe Fitting
1-1/2" x 1-1/4" x 1"
Pipe Size (Fittings)
1-1/2" x 1-1/4" x 1"
Fitting Side 1 Copper Tube Size
1 1/2 in
Fitting Side 2 Copper Tube Size
1 1/4 in

Details

Fitting Connection Type
Press x Press x Press
Item
Tee,1-1/2" x 1-1/4" x 1",Press Ends
Pipe Fitting Connection Type
Press x Press x Press
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Copper
Basic Pipe Fitting Shape
Tee
Specific Pipe Fitting Shape
Tee
Pipe Fitting Material
Copper
Specific Fitting Shape
Tee
Fitting Side 2 Connection Type
Press-fit
Operating Pressure - Maximum
200 psi
Material Grade
C12200
Connector Type
Reducer
Fitting Material
Copper
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Minimum
-20 Degrees F
O-Ring Material
EPDM
Operating Temperature - Maximum
250 Degrees F
Fitting Shape
Tee

Description

Crimp Tee Fitting, Application Tubing Systems, Climate Control, Irrigation, Fitting Material Copper, Includes Center Stop Not Applicable, Material Grade C12200, O-Ring Material EPDM, Standards ASME B16/51, ASTM B75, CSA MSE 13 and PS-117, IAPMO ASTM F3226

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.