Tee, Copper, Press-fit2", 11/2", 11/2"
Mfr # 9103155PC
Zoro # G3910230
product price: $93.69
/ea
Free Shipping & Returns
Key Features
Fitting Connection Type
Press x Press x Press
Tube Size
2" x 1-1/2" x 1-1/2"
Pipe Size - Pipe Fitting
2" x 1-1/2" x 1-1/2"
Pipe Size (Fittings)
2" x 1-1/2" x 1-1/2"
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9103155PC
Zoro #
G3910230
UPC #
039923350145
Country of Origin
United States
Dimensions
Tube Size
2" x 1-1/2" x 1-1/2"
Pipe Size - Pipe Fitting
2" x 1-1/2" x 1-1/2"
Pipe Size (Fittings)
2" x 1-1/2" x 1-1/2"
Fitting Side 2 Copper Tube Size
1 1/2 in
Fitting Side 1 Copper Tube Size
2 in
Details
Fitting Connection Type
Press x Press x Press
Item
Tee,2" x 1-1/2" x 1-1/2",Press Ends
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Tee
Tube Fitting Material
Copper
Pipe Fitting Connection Type
Press x Press x Press
Basic Pipe Fitting Shape
Tee
Pipe Fitting Material
Copper
Specific Fitting Shape
Tee
Fitting Material
Copper
Material Grade
C12200
Fitting Shape
Tee
Fitting Side 2 Connection Type
Press-fit
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
250 Degrees F
Fitting Side 1 Connection Type
Press-fit
Operating Pressure - Maximum
200 psi
O-Ring Material
EPDM
Connector Type
Reducer
Description
Crimp Tee Fitting, Application Tubing Systems, Climate Control, Irrigation, Fitting Material Copper, Includes Center Stop Not Applicable, Material Grade C12200, O-Ring Material EPDM, Standards ASME B16/51, ASTM B75, CSA MSE 13 and PS-117, IAPMO ASTM F3226
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.