Zoro Homepage

Tee, Copper, Press-fit2", 11/2", 11/4"

  • Mfr # 9103205PC

  • Zoro # G3910258


product price: $88.29
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
Press x Press x Press
Tube Size
2" x 1-1/2" x 1-1/4"
Pipe Size - Pipe Fitting
2" x 1-1/2" x 1-1/4"
Pipe Fitting Connection Type
Press x Press x Press
Basic Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9103205PC
Zoro #
G3910258
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
2" x 1-1/2" x 1-1/4"
Pipe Size - Pipe Fitting
2" x 1-1/2" x 1-1/4"
Pipe Size (Fittings)
2" x 1-1/2" x 1-1/4"
Fitting Side 2 Copper Tube Size
1 1/2 in
Fitting Side 1 Copper Tube Size
2 in

Details

Fitting Connection Type
Press x Press x Press
Item
Tee,2" x 1-1/2" x 1-1/4",Press Ends
Pipe Fitting Connection Type
Press x Press x Press
Basic Pipe Fitting Shape
Tee
Tube Fitting Material
Copper
Specific Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Copper
Specific Fitting Shape
Tee
Operating Temperature - Maximum
250 Degrees F
Connector Type
Reducer
Fitting Material
Copper
Fitting Shape
Tee
Material Grade
C12200
Operating Temperature - Minimum
-20 Degrees F
O-Ring Material
EPDM
Fitting Side 1 Connection Type
Press-fit
Operating Pressure - Maximum
200 psi
Fitting Side 2 Connection Type
Press-fit

Description

Crimp Tee Fitting, Application Tubing Systems, Climate Control, Irrigation, Fitting Material Copper, Includes Center Stop Not Applicable, Material Grade C12200, O-Ring Material EPDM, Standards ASME B16/51, ASTM B75, CSA MSE 13 and PS-117, IAPMO ASTM F3226

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.