Tee, Copper, Press-fit2", 11/4", 11/4"
Mfr # 9103505PC
Zoro # G3910273
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Fitting Connection Type
Press x Press x Press
Tube Size
2" x 1-1/4" x 1-1/4"
Pipe Size - Pipe Fitting
2" x 1-1/4" x 1-1/4"
Pipe Size (Fittings)
2" x 1-1/4" x 1-1/4"
Pipe Fitting Connection Type
Press x Press x Press
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9103505PC
Zoro #
G3910273
UPC #
039923350268
Country of Origin
United States
Dimensions
Tube Size
2" x 1-1/4" x 1-1/4"
Pipe Size - Pipe Fitting
2" x 1-1/4" x 1-1/4"
Pipe Size (Fittings)
2" x 1-1/4" x 1-1/4"
Fitting Side 2 Copper Tube Size
1 1/4 in
Fitting Side 1 Copper Tube Size
2 in
Details
Fitting Connection Type
Press x Press x Press
Item
Tee,2" x 1-1/4" x 1-1/4",Press Ends
Pipe Fitting Connection Type
Press x Press x Press
Basic Pipe Fitting Shape
Tee
Specific Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Copper
Pipe Fitting Material
Copper
Specific Fitting Shape
Tee
Fitting Material
Copper
Operating Pressure - Maximum
200 psi
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Minimum
-20 Degrees F
Fitting Shape
Tee
Fitting Side 2 Connection Type
Press-fit
Connector Type
Reducer
O-Ring Material
EPDM
Operating Temperature - Maximum
250 Degrees F
Material Grade
C12200
Description
Crimp Tee Fitting, Application Tubing Systems, Climate Control, Irrigation, Fitting Material Copper, Includes Center Stop Not Applicable, Material Grade C12200, O-Ring Material EPDM, Standards ASME B16/51, ASTM B75, CSA MSE 13 and PS-117, IAPMO ASTM F3226
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.