Zoro Homepage

Tee, Low Lead Cast Bronze, C x C x FNPT

  • Mfr # 712RLF-1141141

  • Zoro # G0317807


product price: $51.69
/ea

Key Features

Fitting Connection Type
C x C x FNPT
Tube Size
1-1/4"
Pipe Size - Pipe Fitting
1"
Outside Dia.
1-3/8" x 1-3/8" x 1"
Max. Pressure
351 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
712RLF-1141141
Zoro #
G0317807
UPC #
039923300027
Country of Origin
Mexico

Dimensions

Tube Size
1-1/4"
Pipe Size - Pipe Fitting
1"
Outside Dia.
1-3/8" x 1-3/8" x 1"
Pipe Size (Fittings)
1"
Fitting Side A Tube Outer Diameter
1 3/8 in
Fitting Side B Tube Outer Diameter
1 3/8 in
Fitting Side C Pipe Size
1 in
Fitting Side A Copper Tube Size
1 1/4 in
Fitting Side B Copper Tube Size
1 1/4 in
Fitting Side 1 Tube Outer Diameter
1 3/8 in
Fitting Side 2 Copper Tube Size
1 1/4 in
Fitting Side 3 Pipe Size
1 in
Fitting Side 2 Tube Outer Diameter
1 3/8 in
Fitting Side 1 Copper Tube Size
1 1/4 in

Details

Fitting Connection Type
C x C x FNPT
Max. Pressure
351 psi
Item
Tee
Specific Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
C x C x FNPT
Temp. Range
-20 Degrees to 200 Degrees F
Basic Pipe Fitting Shape
Tee
Specific Pipe Fitting Shape
Tee
Tube Fitting Material
Low Lead Cast Bronze
Standards
NSF/ANSI 61 Annex G
Pipe Fitting Material
Low Lead Cast Bronze
Maximum Operating Temperature
200 Degrees F
Maximum Operating Pressure
351 psi
Fitting Side B Connection Type
Cup
Fitting Side C Connection Type
FNPT
Resistance Properties
Dezincification-Resistant
Fitting Side A Connection Type
Cup
Application
Potable Water
Minimum Operating Temperature
20 Degrees F
Fitting Material
Cast Bronze
Fitting Shape
Tee
Operating Temperature - Maximum
400 Degrees F
Fitting Side 3 Connection Type
FNPT
Operating Temperature - Minimum
-20 Degrees F
For Media Type
Potable Water
Fitting Side 2 Connection Type
Cup
Connector Type
Adapter
Fitting Side 1 Connection Type
Cup
Operating Pressure - Maximum
351 psi

Description

Sweat Fitting Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type FNPT, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 1 1/4 in, Fitting Material Cast Bronze, Fitting Side C Pipe Size 1 in, Fitting Side A Tube Outer Diameter 1 3/8 in, Fitting Side B Tube Outer Diameter 1 3/8 in, Specific Fitting Shape Adapter Tee, Maximum Operating Pressure 351 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.