Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Low Lead Cast Bronze, C x FNPT x C

  • Mfr # 714LF-1

  • Zoro # G3301846


product price: $71.29
/ea

Key Features

Fitting Connection Type
C x FNPT x C
Tube Size
1"
Pipe Size - Pipe Fitting
1"
Outside Dia.
1-1/8" x 1" x 1-1/8"
Max. Pressure
395 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
714LF-1
Zoro #
G3301846
UPC #
039923299680
Country of Origin
Mexico

Dimensions

Tube Size
1"
Pipe Size - Pipe Fitting
1"
Outside Dia.
1-1/8" x 1" x 1-1/8"
Pipe Size (Fittings)
1"
Fitting Side C Copper Tube Size
1 in
Fitting Side A Tube Outer Diameter
1 1/8 in
Fitting Side B Pipe Size
1 in
Fitting Side C Tube Outer Diameter
1 1/8 in
Fitting Side A Copper Tube Size
1 in
Fitting Side 2 Pipe Size
1 in
Fitting Side 1 Copper Tube Size
1 in
Fitting Side 3 Copper Tube Size
1 in
Fitting Side 3 Tube Outer Diameter
1 1/8 in
Fitting Side 1 Tube Outer Diameter
1 1/8 in

Details

Fitting Connection Type
C x FNPT x C
Max. Pressure
395 psi
Item
Tee
Specific Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
C x FNPT x C
Temp. Range
-20 Degrees to 200 Degrees F
Tube Fitting Material
Low Lead Cast Bronze
Basic Pipe Fitting Shape
Tee
Standards
NSF/ANSI 61 Annex G
Specific Pipe Fitting Shape
Tee
Pipe Fitting Material
Low Lead Cast Bronze
Application
Potable Water
Fitting Side C Connection Type
Cup
Maximum Operating Temperature
200 Degrees F
Fitting Material
Cast Bronze
Minimum Operating Temperature
20 Degrees F
Maximum Operating Pressure
395 psi
Fitting Side A Connection Type
Cup
Fitting Side B Connection Type
FNPT
Resistance Properties
Dezincification-Resistant
Fitting Shape
Tee
For Media Type
Potable Water
Operating Pressure - Maximum
395 psi
Operating Temperature - Minimum
-20 Degrees F
Connector Type
Adapter
Operating Temperature - Maximum
400 Degrees F
Fitting Side 3 Connection Type
Cup
Fitting Side 1 Connection Type
Cup
Fitting Side 2 Connection Type
FNPT

Description

Sweat Fitting Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1 in, Fitting Side C Copper Tube Size 1 in, Fitting Material Cast Bronze, Fitting Side B Pipe Size 1 in, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side C Tube Outer Diameter 1 1/8 in, Specific Fitting Shape Adapter Tee, Maximum Operating Pressure 395 psi, Maximum Operating Temperature 200 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.