Tee, Press-fit, 11/2inx11/2inxPress-fit
- Mfr # 9099555PC
- Zoro # G522603069
product price:Â
$
18.59
/ea
Sold in multiples of 5 for
$92.95
Key Features
Fitting Side 2 Connection Type
Press-fit
Standards
ASME B16/51, ASTM B75, ASTM F3226, CSA MSE 13 and PS-117
Material Grade
C12200
Compatible Copper Tube Type
Type K, Type L, Type M
For Media Type
Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9099555PC
- Zoro #
- G522603069
- UPC #
- 039923415547
- Country of Origin
- United States
Dimensions
- Fitting Side 3 Copper Tube Size
- 1/2 in
- Fitting Side 1 Copper Tube Size
- 1 in
- Fitting Side 2 Copper Tube Size
- 1 in
Details
- Fitting Side 2 Connection Type
- Press-fit
- Standards
- ASME B16/51, ASTM B75, ASTM F3226, CSA MSE 13 and PS-117
- Material Grade
- C12200
- Compatible Copper Tube Type
- Type K, Type L, Type M
- For Media Type
- Potable Water
- Fitting Side 1 Connection Type
- Press-fit
- Fitting Material
- Copper
- Item
- Press Tee Fitting
- Operating Pressure - Maximum
- 200 psi
- Operating Temperature - Minimum
- -20 Degrees F
- Fitting Shape
- Tee
- Connector Type
- Reducer
- Operating Temperature - Maximum
- 250 Degrees F
- O-Ring Material
- EPDM
- Series
- Press System
- Fitting Side 3 Connection Type
- Press-fit
Description
Press Tee Fitting, Fitting Material Copper, Includes Center Stop Not Applicable, Material Grade C12200, O-Ring Material EPDM, Standards ASME B16/51, ASTM B75, ASTM F3226, CSA MSE 13 and PS-117
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.