Charlotte Pipe 1-1/2 in. Slip X 1-1/2 in. D Slip PVC Tee 1 pk
- Mfr # PVC 08400 1800
- Zoro # G3871529
product price:
$
15.75
/ea
Key Features
Fitting Schedule/Class
Schedule 80
Material
PVC
Pipe Fitting Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PVC 08400 1800
- Zoro #
- G3871529
- UPC #
- 611942053971
- Country of Origin
- United States
Details
- Fitting Schedule/Class
- Schedule 80
- Item
- PVC Pipe Fitting
- Material
- PVC
- Pipe Fitting Material
- PVC
Description
PVC Schedule 80 Fittings are for pressure applications, and have a thicker wall than Schedule 40. PVC Schedule 80 is highly durable, with high tensile and impact strength. It has better sound deadening qualities than PVC and ABS Foam Core. Installation requires the use of primer and solvent cement. Charlotte Pipe products are manufactured in the USA. *
- • Conforms to Standards: ASTM D 1784, ASTM D 2467. ASTM D 2464, ASTM F 1970 and NSF 61.
- • Require no special tools for cutting and to be installed with solvent cement
- • PVC schedule 80 fittings are for pressure applications
- • Dark gray pipe and fittings with black ink print
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.