Shop NIBCO
See all product information
Create Account
Tee, Press-fit, 11/4inx3/4inx1in
- Mfr # 9100850PC
- Zoro # G722441843
product price:Â
$
43.19
/ea
Key Features
For Media Type
Potable Water
Material Grade
C12200
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
250 Degrees F
Fitting Side 3 Copper Tube Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9100850PC
- Zoro #
- G722441843
- UPC #
- 039923394057
- Country of Origin
- United States
- For Media Type
- Potable Water
- Material Grade
- C12200
- Operating Temperature - Minimum
- -20 Degrees F
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Side 1 Connection Type
- Press-fit
- Fitting Side 3 Connection Type
- Press-fit
- Fitting Shape
- Tee
- Standards
- ASME B16/51, ASTM B75, ASTM F3226, CSA MSE 13 and PS-117
- Connector Type
- Reducer
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Fitting Side 2 Connection Type
- Press-fit
- Series
- Press System
- Item
- Press Tee Fitting
- O-Ring Material
- EPDM
- Operating Pressure - Maximum
- 200 psi
- Fitting Material
- Copper
Dimensions
- Fitting Side 3 Copper Tube Size
- 1/2 in
- Fitting Side 2 Copper Tube Size
- 3/4 in
- Fitting Side 1 Copper Tube Size
- 1 1/4 in
Description
Press Tee Fitting, Fitting Material Copper, Includes Center Stop Not Applicable, Material Grade C12200, O-Ring Material EPDM, Standards ASME B16/51, ASTM B75, ASTM F3226, CSA MSE 13 and PS-117
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.