Shop NIBCO
See all product information
Create Account
Tee, Press-fit, 11/4x11/4inxFNPT
- Mfr # 9116543PC
- Zoro # G522441784
product price:Â
$
72.69
/ea
Key Features
Operating Pressure - Maximum
200 psi
Fitting Side 1 Connection Type
Press-fit
Compatible Copper Tube Type
Type K, Type L, Type M
Series
Press System
Operating Temperature - Minimum
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9116543PC
- Zoro #
- G522441784
- UPC #
- 039923417022
- Country of Origin
- United States
- Operating Pressure - Maximum
- 200 psi
- Fitting Side 1 Connection Type
- Press-fit
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Series
- Press System
- Operating Temperature - Minimum
- -20 Degrees F
- Item
- Press Tee Fitting
- Standards
- ASME B16/51, ASTM B75, CSA MSE 13 and PS-117
- Connector Type
- Reducer
- O-Ring Material
- EPDM
- Material Grade
- C12200
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Shape
- Tee
- Fitting Side 2 Connection Type
- Press-fit
- For Media Type
- Potable Water
- Fitting Side 3 Connection Type
- FNPT
- Fitting Material
- Copper
Dimensions
- Fitting Side 1 Copper Tube Size
- 1 1/2 in
- Fitting Side 2 Copper Tube Size
- 1 1/2 in
- Fitting Side 3 Pipe Size
- 3/4 in
Description
Press Tee Fitting, Fitting Material Copper, Includes Center Stop Not Applicable, Material Grade C12200, O-Ring Material EPDM, Standards ASME B16/51, ASTM B75, CSA MSE 13 and PS-117
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.