Shop APOLLO
See all product information
Create Account
1001206790 Degrees Elbow - Long Radius
- Mfr # 10012067
- Zoro # G925075494
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
0 Degrees F
Fitting Features
Rigid
Series
ApolloPress
Fitting Material
Copper
Fitting Side 2 Copper Tube Size
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10012067
- Zoro #
- G925075494
- UPC #
- 683264120679
- Country of Origin
- Hungary
- Operating Temperature - Minimum
- 0 Degrees F
- Item
- Crimp Elbow
- Fitting Features
- Rigid
- Series
- ApolloPress
- Fitting Material
- Copper
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Fitting Side 2 Connection Type
- Press-fit
- Center Stop Type
- No Center Stop
- Application
- Sprinkler, Climate Control
- Fitting Side 1 Connection Type
- Press-fit
- O-Ring Material
- EPDM
- For Media Type
- Non-Potable Water, Potable Water
- Compatible Tube Material
- Copper
- Finish
- Milled
- Operating Pressure - Maximum
- 300 psi
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Standards
- ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61
- Operating Temperature - Maximum
- 250 Degrees F
- Material Grade
- C12200
Dimensions
- Fitting Side 2 Copper Tube Size
- 3 in
- Overall Length
- 8 9/16 in
- Fitting Side 1 Tube Outer Diameter
- 3 1/8 in
- Fitting Side 2 Tube Outer Diameter
- 3 in
- Fitting Side 1 Copper Tube Size
- 3 in
Description
Crimp Elbow, Application Sprinkler, Climate Control, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 8 9/16 in, Flange Outside Diameter Not Applicable, Standards ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.