Tee, Press-fit, 3inx11/4inx3in
- Mfr # 9108850PC
- Zoro # G822441835
product price:Â
$
325.99
/ea
Free Shipping & Returns
Key Features
O-Ring Material
EPDM
Series
Press System
Fitting Side 1 Connection Type
Press-fit
Fitting Side 3 Connection Type
Press-fit
Connector Type
Reducer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9108850PC
- Zoro #
- G822441835
- UPC #
- 039923398741
- Country of Origin
- United States
Dimensions
- Fitting Side 2 Copper Tube Size
- 3/4 in
- Fitting Side 3 Copper Tube Size
- 3 in
- Fitting Side 1 Copper Tube Size
- 3 in
Details
- O-Ring Material
- EPDM
- Series
- Press System
- Fitting Side 1 Connection Type
- Press-fit
- Fitting Side 3 Connection Type
- Press-fit
- Connector Type
- Reducer
- Fitting Side 2 Connection Type
- Press-fit
- Operating Temperature - Minimum
- -20 Degrees F
- Fitting Material
- Copper
- Material Grade
- C12200
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Item
- Press Tee Fitting
- For Media Type
- Potable Water
- Operating Temperature - Maximum
- 200 Degrees F
- Standards
- ASME B16/51, ASTM B75, ASTM F3226, CSA MSE 13 and PS-117
- Fitting Shape
- Tee
- Operating Pressure - Maximum
- 200 psi
Description
Press Tee Fitting, Fitting Material Copper, Includes Center Stop Not Applicable, Material Grade C12200, O-Ring Material EPDM, Standards ASME B16/51, ASTM B75, ASTM F3226, CSA MSE 13 and PS-117
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.