Tee, Press-fit, 4inx4inx1in
- Mfr # 9112650PC
- Zoro # G322441281
product price:Â
$
442.99
/ea
Free Shipping & Returns
Key Features
Standards
ASME B16/51, ASTM B75, ASTM F3226, CSA MSE 13 and PS-117
Fitting Side 1 Copper Tube Size
4 in
Operating Temperature - Minimum
-20 Degrees F
Fitting Side 1 Connection Type
Press-fit
Fitting Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9112650PC
- Zoro #
- G322441281
- UPC #
- 039923398802
- Country of Origin
- United States
- Standards
- ASME B16/51, ASTM B75, ASTM F3226, CSA MSE 13 and PS-117
- Operating Temperature - Minimum
- -20 Degrees F
- Fitting Side 1 Connection Type
- Press-fit
- Fitting Material
- Copper
- Connector Type
- Reducer
- Operating Pressure - Maximum
- 200 psi
- For Media Type
- Potable Water
- Fitting Shape
- Tee
- Operating Temperature - Maximum
- 200 Degrees F
- O-Ring Material
- EPDM
- Item
- Press Tee Fitting
- Fitting Side 3 Connection Type
- Press-fit
- Fitting Side 2 Connection Type
- Press-fit
- Material Grade
- C12200
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Series
- Press System
Dimensions
- Fitting Side 1 Copper Tube Size
- 4 in
- Fitting Side 3 Copper Tube Size
- 1/2 in
- Fitting Side 2 Copper Tube Size
- 4 in
Description
Press Tee Fitting, Fitting Material Copper, Includes Center Stop Not Applicable, Material Grade C12200, O-Ring Material EPDM, Standards ASME B16/51, ASTM B75, ASTM F3226, CSA MSE 13 and PS-117
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.