Tee, Press-fit, 3inx21/2inx2in

  • Mfr # 9107500PC
  • Zoro # G922442169
product price: 
$
347.99
/ea
Free Shipping & Returns

Key Features

Fitting Side 1 Copper Tube Size
3 in
Material Grade
C12200
Fitting Side 2 Copper Tube Size
2 in
Connector Type
Reducer
Series
Press System
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9107500PC
Zoro #
G922442169
UPC #
039923398697
Country of Origin
United States

Dimensions

Fitting Side 1 Copper Tube Size
3 in
Fitting Side 2 Copper Tube Size
2 in
Fitting Side 3 Copper Tube Size
2 1/2 in

Details

Material Grade
C12200
Connector Type
Reducer
Series
Press System
Operating Temperature - Maximum
200 Degrees F
Standards
ASME B16/51, ASTM B75, ASTM F3226, CSA MSE 13 and PS-117
Fitting Material
Copper
Operating Pressure - Maximum
200 psi
Fitting Side 3 Connection Type
Press-fit
Compatible Copper Tube Type
Type K, Type L, Type M
Operating Temperature - Minimum
-20 Degrees F
O-Ring Material
EPDM
Item
Press Tee Fitting
Fitting Side 1 Connection Type
Press-fit
Fitting Shape
Tee
For Media Type
Potable Water
Fitting Side 2 Connection Type
Press-fit

Description

Press Tee Fitting, Fitting Material Copper, Includes Center Stop Not Applicable, Material Grade C12200, O-Ring Material EPDM, Standards ASME B16/51, ASTM B75, ASTM F3226, CSA MSE 13 and PS-117

Restrictions

Ratings & reviews