Shop NIBCO
See all product information
Create Account
Tee, Press-fit, 4inx3inx21/2in
- Mfr # 9113500PC
- Zoro # G922441056
product price:Â
$
628.99
/ea
Free Shipping & Returns
Key Features
Operating Pressure - Maximum
200 psi
Material Grade
C12200
O-Ring Material
EPDM
Operating Temperature - Maximum
200 Degrees F
Standards
ASME B16/51, ASTM B75, ASTM F3226, CSA MSE 13 and PS-117
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9113500PC
- Zoro #
- G922441056
- UPC #
- 039923379764
- Country of Origin
- United States
Dimensions
- Fitting Side 2 Copper Tube Size
- 2 1/2 in
- Fitting Side 3 Copper Tube Size
- 4 in
- Fitting Side 1 Copper Tube Size
- 4 in
Details
- Operating Pressure - Maximum
- 200 psi
- Material Grade
- C12200
- O-Ring Material
- EPDM
- Operating Temperature - Maximum
- 200 Degrees F
- Item
- Press Tee Fitting
- Standards
- ASME B16/51, ASTM B75, ASTM F3226, CSA MSE 13 and PS-117
- Fitting Material
- Copper
- Fitting Shape
- Tee
- Compatible Copper Tube Type
- Type K, Type L, Type M
- For Media Type
- Potable Water
- Operating Temperature - Minimum
- -20 Degrees F
- Fitting Side 3 Connection Type
- Press-fit
- Fitting Side 2 Connection Type
- Press-fit
- Fitting Side 1 Connection Type
- Press-fit
- Connector Type
- Reducer
- Series
- Press System
Description
Press Tee Fitting, Fitting Material Copper, Includes Center Stop Not Applicable, Material Grade C12200, O-Ring Material EPDM, Standards ASME B16/51, ASTM B75, ASTM F3226, CSA MSE 13 and PS-117
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.